Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Shears, Ambidextrous, 8" Overall L

  • Mfr # 19555

  • Zoro # G4563720


product price: $17.15
/ea

Key Features

Overall Length
8 in
Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19555
Zoro #
G4563720
UPC #
015829195554
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
2 in

Details

Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Rounded
Item
Shop Shears
Left/Right Hand
Ambidextrous
Handle Design
Ergonomic
Primary Application
Multipurpose
Handle Color
Red
Cutting Action
Straight
Spring Assist Handle
Yes
Material Application
Corrugate, Plastic, Rope, Rubber, Wire
Hand Orientation
Ambidextrous
Cutting Edge Type
Serrated
Grip Material
Plastic

Description

Shop Shears, Blade Material Titanium Bonded, Cutting Action Straight, Cutting Edge Type Serrated, Grip Material Plastic, Hand Orientation Ambidextrous, Handle Color Red, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.