Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Shears, Right Hand, 8 In. L

  • Mfr # 18039

  • Zoro # G3477336


product price: $16.99
/ea

Key Features

Overall Length
8 in
Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18039
Zoro #
G3477336
UPC #
015829180390
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
2 1/2 in
Blade Length
8 in

Details

Blade Material
Titanium Bonded
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Shop Shears
Application
Multipurpose
Handle Design
Cushioned Grip
Primary Application
Shop
Adjustable
No
Features
Spring Assisted
Handle Color
Gray
Left/Right Hand
Right Hand
Hand Orientation
Ambidextrous
Non-Sparking
No
Includes Wire Stripping Notch
Yes
Pivot Type
Rivet
Cutting Edge Type
Straight
Cutting Capacity
18 ga
Material Application
Leather, Plastic, Rope, Tape, Vinyl, Wire
Insulated
No
Spring Assist Handle
Yes
Includes Cushioned Grip
Yes
Cutting Action
Straight
Blade Finish
Unfinished

Description

Shop Shears, Adjustable No, Application Multi-Purpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Cutting Action Straight, Cutting Capacity 18 ga, Cutting Edge Type Straight, Features Spring Assisted, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Cushioned Grip, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.