Zoro Homepage

Shop Shears, Right Hand, 8 In. L

  • Mfr # 18091

  • Zoro # G3691965


product price: $18.35
/ea

Key Features

Overall Length
12"
Blade Material
Titanium Bonded
Handle Style
Bent
Handle Material
Glass Filled Nylon
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18091
Zoro #
G3691965
UPC #
015829180918
Country of Origin
China

Dimensions

Overall Length
12"
Length of Cut
3 3/4 in
Length
8"
Width
1"
Top Finger Hole Length
1 1/4 in
Blade Length
8 in
Bottom Finger Hole Length
3 in

Description

Shop Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 8 in, Blade Material Titanium Bonded, Bottom Finger Hole Length 3 in, Cutting Action Bent, Cutting Capacity Multiple Layers of Material, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.