Zoro Homepage

Shop Shears, Right Hand, 9 In. L

  • Mfr # 18080

  • Zoro # G2045802


product price: $17.35
/ea

Key Features

Overall Length
12"
Blade Material
Titanium Bonded
Handle Style
Bent
Handle Material
Nylon
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18080
Zoro #
G2045802
UPC #
015829180802
Country of Origin
China

Dimensions

Overall Length
12"
Length of Cut
3 1/2 in
Length
8"
Width
4-1/4"
Blade Length
9 in

Description

Shop Shears, Adjustable Yes, Application Multipurpose, Blade Finish Unfinished, Blade Length 9 in, Blade Material Titanium Bonded, Cutting Capacity Light Fabrics, Lightweight Synthetic Materials, Wire, Cutting Edge Type Straight, Features Resists Adhesives and Corrosion, Hand Orientation Ambidextrous, Handle Color Gray, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.