Shop CLAW COVER
See all product information
Create Account
Polyester over Dyneema / Silica / Stainless Steel Core Antimicrobial Glove, Heavy Weight
- Mfr # 241644
- Zoro # G624206991
product price:Â
$
26.55
/ea
Sold in multiples of 24 for
$637.20
Key Features
Color
White
Glove Materials
Antimicrobial Dyneema
Glove Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241644
- Zoro #
- G624206991
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Glove Materials
- Antimicrobial Dyneema
Dimensions
- Glove Size
- XL
Description
Seamless knit construction provides comfort, fit, and dexterity, Steel fiber yarn wrapped with Dyneema, enhances the gloves performance without sacrificing flexibility and dexterity, Yarns constructed of flexible steel core strands offer exceptional cut and slash resistance, Complies with FDA food handling requirements 21 CFR, Part 177, Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.