Seamless Knit Dyneema Blended Antimicrobial Glove, Medium Weight
- Mfr # 6064
- Zoro # G524206930
product price:Â
$
26.59
/ea
Sold in multiples of 24 for
$638.16
Key Features
Color
Gray
Glove Materials
Antimicrobial Dyneema
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6064
- Zoro #
- G524206930
- UPC #
- 616314017674
- Country of Origin
- United States
- Color
- Gray
- Glove Materials
- Antimicrobial Dyneema
Dimensions
- Glove Size
- S
Description
Seamless knit construction provides comfort, fit, and dexterity, Dyneema blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach, Can be worn on its own or as a glove liner, Good gripping properties, Shrink resistant, Complies with FDA food handling requirements 21 CFR, Part 177, Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.