
19 in. W X 16 in. H Ballistic Polyester Big Mouth Tote Bag 23 pocket Multicolored
Mfr # PB1563
Zoro # G522433901
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Features
Water Resistant
Number of Outside Pockets
14 pocket
Number of Pockets
23 pocket
Height
16 in
Material
Ballistic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1563
Zoro #
G522433901
UPC #
084298015632
Country of Origin
Cambodia
Dimensions
Height
16 in
Length
9 in
Width
19 in
Details
Item
Tote Bag
Features
Water Resistant
Number of Outside Pockets
14 pocket
Number of Pockets
23 pocket
Material
Ballistic Polyester
Style
Big Mouth
Number of Inside Pockets
9 pocket
Zippered Top
Yes
Color
Multicolored
Tape Holder
No
Description
Made from industrial fabrics for durability and long life. High quality zip for easy operation. The bag comes with durable handles and a shoulder strap for convenient carrying options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.