
Hultafors Group 7.5 in. W X 19.5 in. H Ballistic Polyester Tradesman Tool Bag 33 pocket Black/Red
Mfr # HT5543
Zoro # G122433905
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Red
Number of Pockets
33 pocket
Length
19.5 in
Width
7.5 in
Shoulder Strap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT5543
Zoro #
G122433905
UPC #
084298755439
Country of Origin
Cambodia
Dimensions
Length
19.5 in
Width
7.5 in
Height
19.5 in
Details
Color
Black/Red
Number of Pockets
33 pocket
Shoulder Strap
Yes
Material
Ballistic Polyester
Item
Tool Bag
Zippered Top
Yes
Water Resistant
Yes
Style
Tradesman
Description
Tradesman's Tool Bag allows for easy access to tools and parts with its pop-open design and large interior compartment. Heavy-duty construction to withstand any abuse on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.