- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Knee Protection
- /
- Kneeling Boards
- /
- Kneeling Pad, 14 x 21in, Black, NBR
Clc
Kneeling Pad, 14 x 21in, Black, NBR
- Zoro #: G3943177
- Mfr #: 302
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.40
Clc #302 Specifications
- Zoro #: G3943177
- Mfr #: 302
- Length: 21 in
- Width: 14 in
- Thickness: 1 in
- Item: Kneeling Pad
- Color: Black
- Edges: Square
- Material: NBR
- Length (Straight Wireway): 21 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Kneeling Pad, Length 21 in, Width 14 in, Thickness 1 in, NBR, Square Edges, Black
Reviews of Clc #302
Explore more
- CLC CLC DeWALT DG5203 Heavy-Duty Knee Pad, Buckle Closure, Elastic Strap, Black DG5203
- CLC Kneeling Pad, 16 x 28in, Black, NBR 303
- CLC Kneeling Pad, 18 x 36in, Black, NBR 305
- CLC KNEELING MAT 14""X21"" CLC 302
- PURE GARDEN Pure Garden 50-LG1080 Multiuse Kneeling Pad with Handle-Extra Thick EVA Foam Ergonomic Comfort Mat Knee 50-LG1080
- CRACK SHOT Crack Shot R-3895 Snake Chapz; Mossy Oak Break Up Country - Tall Stocky R-3895
- LANG TOOLS Foam Kneeling Pad - Small 1160
- BOSMERE KNEELING PAD ASRTD 15X8"" G123
- IMPACTO Kneeling Mat, 12 x 24 In., Red/Gray 979-11
- Clc Knee Protection