Shop OLIVER BY HONEYWELL

Women's Loafer Shoe, 9 1/2 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK
  • Zoro # G2387592

product price: 
$
90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49430-BLK
Zoro #
G2387592
UPC #
-
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Slip Resistant
Static Dissipative
Yes
CSA Footwear Standard
Grade 1 Toecap
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Style Number
49430-BLK
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Waterproof Type
None
Metatarsal System
No
Shank Material
Nylon
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Footwear Construction Type
Cemented
Non-Marking Sole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
0.71
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Predominant Footwear Color
Black
Insole System
Removable
Max. Heat Rating
572 Degrees F
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.72
Insulation Type
None
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
572 Degrees F
Construction
Cemented
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Dry
0.71
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.24
Style Family
Loafer Shoe
Insole Technology
Removable
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
1/2 in
Height
5 in
Width
M
Size (PRINT)
9 1/2
Overall Height
5 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.