Zoro Homepage

Tool Bag, Black, Ballistic Polyester

  • Mfr # 55564

  • Zoro # G722631787


product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55564
Zoro #
G722631787
UPC #
084298555640
Country of Origin
India

Description

Tool Bag, Bag Style Duffle, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 1/2 in, Overall Depth 11 1/2 in, Overall Width 21 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Compatible Modular System Phantom, Features Adjustable Shoulder Strap, Padded Handles, Includes Level Holder, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 13, Number of Outside Pockets 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.