Zoro Homepage

Tool Bag, Black, Canvas, 2" D

  • Mfr # 59140

  • Zoro # G922631723


product price: $20.39
/ea
Sold in multiples of 12 for $244.68

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59140
Zoro #
G922631723
UPC #
084298591402
Country of Origin
India

Description

Tool Bag, Bag Style Tote, Material Canvas, Closure Type Not Applicable, Number of Bags 0, Overall Height 8 3/4 in, Overall Depth 2 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Compatible Modular System Phantom, Features Belt Loop, Tapered Drift Pins, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.