Clc Work Gear
Tool Apron, Tool Apron, White, Canvas, 2 Pockets
Mfr # C6
Zoro # G9750106
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Apron
- Color White
- Features 2 Large Pockets for Nails, Screws, Tools, Etc.; Double Stitched for Extra Strength; One Size Fits Most
- Height 7 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-12-06)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single, 3In (227-001004)
- VERMONT GAGE Pin Gage, Minus, 0.254 In, Black (911225400)
- POWER PLANTER 24 in. Steel Bulb Auger Drill Bit (324H-RED)
- CLC WORK GEAR APRON 17PKT 4PC COMBO (1604)
- CLC WORK GEAR TOOL ORGNZER 9PKT BLACK/RD (HT5103)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 12 Pockets (C10)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester (5625)
- CLC WORK GEAR Tool Apron, Tool Belt, Black, Polyester, 20 Pockets (5609)
- CLC WORK GEAR Carpenters Tool Belt 4Pc (1649)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 4 Pockets (54184)
- Clc Work Gear Tool Belts & Pouches