Shop CLC WORK GEAR
See all product information
Create Account
Tool Apron, Tool Apron, White, Canvas, 4 Pockets
- Mfr # C11
- Zoro # G3235872
product price:Â
$
7.99
/ea
Key Features
Material
Canvas
Tool Storage Type Included
Tool Apron
Color
White
Features
2 Bib Pencil and Pad Pocket; 2 Large Waist Pockets
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C11
- Zoro #
- G3235872
- UPC #
- 084298000119
- Country of Origin
- India
Dimensions
- Waist Size
- 29 to 46 in
- Overall Width
- 19 in
- Overall Length
- 16 in
- Maximum Waist Size
- 46 in
- Pocket Dimensions
- 19 in L x 16 in W
- Minimum Waist Size
- 29 in
- Wire Rope Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- 2 Bib Pencil and Pad Pocket; 2 Large Waist Pockets
Description
Made of durable canvas, this CLC Canvas 4 Pocket Tool Apron is the perfect tool belt for anyone who needs to keep their tools close at hand. This 16 in. long apron has 4 pockets with ample space for all your tools. The 2 large waist pockets are great for keeping your tools organised and within reach. It also has 2 bib pencil and pad pocket, which are perfect for keeping track of notes or drawings. The overall length of the tool belt is 16 in., while its maximum waist size is 46 in. If you work with tools on a regular basis, this CLC Canvas 4 Pocket Tool Apron will make your job easier and more efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.