Tool belt
- Mfr # 13687
- Zoro # G925016718
product price:Â
$
55.15
/ea
Key Features
Belt Buckle Type
Roller
Belt Material
Polyester
Belt Pattern
Solid
Number of Tool Holders
2
Belt Adjustment Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13687
- Zoro #
- G925016718
- UPC #
- 0720476136873
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 7 in
- Maximum Waist Size
- 56 in
- Belt Width
- 7 in
- Minimum Waist Size
- 46 in
- Belt Thickness
- 3 in
Details
- Item
- Tool belt
- Belt Buckle Type
- Roller
- Belt Material
- Polyester
- Belt Pattern
- Solid
- Number of Tool Holders
- 2
- Belt Adjustment Type
- Buckle
- Includes Belt
- Belt Included
- Features
- Padded
- Padded
- Suspender Material
- Polyester
- Suspender Color
- Black
- Pouch Closure Type
- Buckle
- Padding Type
- Vented Foam
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Belt Color
- Black
- Series
- Arsenal
- Suspender Adjustment Type
- Buckle
- Standards
- ANSI/ISEA 121-2023
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.