Zoro Homepage

Bag/Tote, Black, Polyester, 10 Pockets

  • Mfr # 1505

  • Zoro # G8489905


product price: $39.19
/ea

Key Features

Tool Storage Type Included
Bag/Tote
Color
Black
Material
Polyester
Features
4 Large Main Pockets For Tools, Testers, Etc
Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1505
Zoro #
G8489905
UPC #
084298015052
Country of Origin
Unknown

Dimensions

Height (In.)
11 in
Depth (In.)
6 1/4 in
Width
6-1/4"
Width (In.)
7 1/2 in
Length
7-1/2"
Height
11"
Overall Width
7 in
Overall Depth
2 in
Overall Height
9 in
For Maximum Belt Width
3 in
Belt Width
3 in

Details

Item
Tool Pouch
Tool Storage Type Included
Bag/Tote
Color
Black
Material
Polyester
Features
4 Large Main Pockets For Tools, Testers, Etc
Fits Belts Up To (In.)
3 in
Tether Capable
Tether Capable
Number of Pockets
10
Number of Outside Pockets
10
Includes
Tape Measure Clip, Electrical Tape Strap and Metal Tool Clip
Closure Type
Open Top
Number of Inside Pockets
0
Tether Style
Tether Capable
Style
Pouch
Compatible with Product Type
Tool Belts
Belt Attachment Type
Clip
Primary Application
Electrician
Attachment Type
Snap Loop

Description

Tool Pouch, Attachment Type Snap Loop, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Product Type Tool Belts, Features 4 Large Main Pockets For Tools, Testers, Etc, For Maximum Belt Width 3 in, Includes Tape Measure Clip, Electrical Tape Strap and Metal Tool Clip, Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 10, Number of Pockets 10, Overall Depth 2 in, Overall Height 9 in, Overall Width 7 in, Primary Application Electrician, Style Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.