Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, COMBO TOOLBELT 46"17PCKT, Ballistic Poly Fabric, 17 Pockets

  • Mfr # 5608

  • Zoro # G4571521


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Poly Fabric
Tool Storage Type Included
Belt
Features
Double layer of rugged, ballistic poly fabric; Sta-Open feature on main reversed pockets
Number of Pockets
17
Length
24.5 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5608
Zoro #
G4571521
UPC #
84298560811
Country of Origin
Unknown

Dimensions

Length
24.5 Inches
Height
16.5 Inches
Width
8.25 Inches
Fits Waist Size
29 to 46 in

Details

Item
COMBO TOOLBELT 46""17PCKT
Material
Ballistic Poly Fabric
Tool Storage Type Included
Belt
Features
Double layer of rugged, ballistic poly fabric; Sta-Open feature on main reversed pockets
Number of Pockets
17

Description

Premium quality 4-piece carpenter’s combo tool belt has 17 pockets and sleeves to hold your nails, fasteners, and tools. Patented carry handle design provides simple adjustments, easy carrying and storage of apron without spilling contents. Totally versatile; all parts removable and interchangeable. Double layer of rugged, ballistic poly fabric. Sta-Open feature on main reversed pockets. 5" wide padded comfort belt with double-tongue steel roller buckle. Fits waist sizes: 29"–46".


  • • 17 pockets and sleeves to hold your nails, fasteners, and tools.
  • • Patented carry handle design provides simple adjustments, easy carrying and storage of apron without spilling contents.
  • • Totally versatile; all parts removable and interchangeable.
  • • Rugged, ballistic poly fabric.
  • • Sta-Open feature on main reversed pockets.
  • • 5 in. wide padded comfort belt with double-tongue steel roller buckle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.