Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLC Leather Cip Tape Rule Holder 3.4 in. L X 6.5 in. H Tan

  • Mfr # 364

  • Zoro # G7750964


product price: $9.89
/ea

Key Features

Length
3.375 Inches
Width
0.125 Inches
Height
6.5 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364
Zoro #
G7750964
UPC #
84298003646
Country of Origin
Unknown

Dimensions

Length
3.375 Inches
Width
0.125 Inches
Height
6.5 Inches

Details

Item
Measure Tape Clip Holder

Description

Top grain leather tape measure holder fits any size clip-on tape measure. Riveted Steel clip provides secure positioning of tape measure. Fits belts up to 2-1/4" wide.


  • • Accepts any size clip-on measuring tape.
  • • Top grain leather.
  • • Durable steel clip design for secure fit.
  • • Fits belts up to 2" wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.