Zoro Homepage

CLC Leather Hammer Holder 3.9 in. L X 5.8 in. H Tan

  • Mfr # 439

  • Zoro # G7750669


product price: $9.35
/ea

Key Features

Material
Steel
Height
7.125 Inches
Width
2.25 Inches
Length
3.875 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439
Zoro #
G7750669
UPC #
84298004391
Country of Origin
China

Dimensions

Height
7.125 Inches
Width
2.25 Inches
Length
3.875 Inches

Details

Item
Steel Loop Hammer Holder
Material
Steel

Description

Superior quality hammer holder made of top grain leather with a riveted, cradle-style steel loop.


  • • Cradle design reduces hammer movement
  • • Top grain leather
  • • Fits belts up to 2-3/4 inch wide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.