Zoro Homepage

CLC Leather Utility Knife Sheath 2.9 in. L X 9.9 in. H Tan

  • Mfr # 449

  • Zoro # G8629307


product price: $8.89
/ea

Key Features

Height
9.925 Inches
Width
1.25 Inches
Length
2.875 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449
Zoro #
G8629307
UPC #
84298004490
Country of Origin
Unknown

Dimensions

Height
9.925 Inches
Width
1.25 Inches
Length
2.875 Inches

Details

Item
Toolutility Knife Sheath

Description

Great tool holder with an open bottom design for a variety of hand tools is made of top grain leather. Fits belts to 2" wide.


  • • Top grain leather.
  • • Holds knives and narrow tools.
  • • Fits belts up to 2 in. wide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.