Knee Pads, Stabilizer, PU Foam Pad, TPE Cap, Quick Release Closure, 2 Straps, Gray, Universal
Mfr # 376
Zoro # G3208414
product price: $50.49
/prKey Features
Style
Stabilizer
Cap Material
TPE
Number of Straps
2
Closure Type
Quick Release
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376
Zoro #
G3208414
UPC #
084298003769
Country of Origin
Thailand
Dimensions
Elbow and Knee Pad Size
Universal
Thickness
1"
Size
One Size Fits All
Details
Item
Knee Pads
Style
Stabilizer
Cap Material
TPE
Number of Straps
2
Closure Type
Quick Release
Color
Gray
Pad Material
PU Foam
Strap Material
Nylon and Elastic
Includes
1 Pair
Material
PU Foam
Description
Knee Pads, Color Gray, Size One Size Fits All, Number of Straps 2, Strap Material Nylon and Elastic, Cap Material TPE, Pad Material PU Foam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.