Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kneeling Mat, 18 x 8 x 1 In, NBR, Black

  • Mfr # 301

  • Zoro # G4932995


product price: $18.84
/ea

Key Features

Length
18 in
Width
8 in
Material
Rubber
Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301
Zoro #
G4932995
UPC #
084298003011
Country of Origin
Taiwan, Province of China

Dimensions

Length
18 in
Width
8 in
Thickness
1 in
Overall Length
18 in
Overall Width
8 in

Details

Item
Kneeling Pad
Material
Rubber
Color
Black
Features
Shock Absorbing
Edges
Square
Handle Type
Cutout Handle
Includes Handle
Handle Included
Edge Shape
Square

Description

Kneeling Pad, Overall Length 18 in, Overall Width 8 in, Thickness 1 in, Color Black, Features Shock Absorbing, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.