Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Ballistic Polyester, 20 Pockets

  • Mfr # PB1531

  • Zoro # G915191227


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 in
Color
Black
Material
Ballistic Polyester
Features
Adjustable Padded Shoulder Strap, Box-Shaped Design Prevents Tipping
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1531
Zoro #
G915191227
UPC #
084298015311
Country of Origin
Cambodia

Dimensions

Width
12.5 in
Overall Depth
13 in
Overall Width
10 in
Overall Height
17 in
Interior Depth
10 in
Interior Height
17 in
Interior Width
13 in

Details

Item
Tool Bag
Color
Black
Material
Ballistic Polyester
Features
Adjustable Padded Shoulder Strap, Box-Shaped Design Prevents Tipping
Number of Outside Pockets
12
Closure Type
Open Top
Number of Inside Pockets
8
Includes
Adjustable Padded Shoulder Strap, Electrical Tape Strap, Tape Measure Clip
Reinforced Bottom
Reinforced Bottom Included
Number of Pockets
20
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Strap Material
Polyester
Bag Style
Tote
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC, Plumber
Handle Grip Style
Ergonomic
Number of Bags
1
Includes Keys
Keys Not Included

Description

Tool Bag, Bag Style Tote, Material Ballistic Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 17 in, Overall Depth 13 in, Overall Width 10 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Compatible Modular System Not Applicable, Features Adjustable Padded Shoulder Strap, Box-Shaped Design Prevents Tipping, Includes Adjustable Padded Shoulder Strap, Electrical Tape Strap, Tape Measure Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.