Zoro Homepage

Tool Bag, Black, Ballistic Polyester, 23 Pockets

  • Mfr # PB1563

  • Zoro # G713326296


product price: $61.49
/ea

Key Features

Color
Black
Material
Ballistic Polyester
Features
Internal Metal Frame Holds Bag Open, Molded Base
Shape
Rectangle
Number of Pockets
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1563
Zoro #
G713326296
UPC #
084298015632
Country of Origin
Cambodia

Dimensions

Overall Depth
8 in
Overall Width
16 in
Overall Height
12 in
Interior Depth
8 in
Interior Width
16 in
Interior Height
16 1/2 in

Details

Item
Tool Bag
Color
Black
Material
Ballistic Polyester
Features
Internal Metal Frame Holds Bag Open, Molded Base
Shape
Rectangle
Number of Pockets
23
Number of Outside Pockets
14
Reinforced Bottom
Reinforced Bottom Included
Number of Inside Pockets
9
Closure Type
Zipper
Bag Style
Tote
Primary Application
General Purpose
Compatible Modular System
TOUGHSYSTEM(R)
Series
Tool Works
Number of Shoulder Straps
1
Web Strap
Yes
Total Storage Capacity
1,450 cu in
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included
Total Load Capacity
50 lb
Strap Material
Polyester

Description

Tool Bag, Bag Style Tote, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 8 in, Overall Width 16 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System TOUGHSYSTEM(R), Features Internal Metal Frame Holds Bag Open, Molded Base, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.