Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Ballistic Polyester, 29 Pockets

  • Mfr # PB1553

  • Zoro # G315191278


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
11.5 in
Color
Black
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Internal Metal Frame Holds Bag Open, Molded Base
Number of Inside Pockets
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1553
Zoro #
G315191278
UPC #
084298015533
Country of Origin
Cambodia

Dimensions

Width
11.5 in
Overall Depth
9 in
Interior Width
16 in
Interior Depth
9 in
Overall Width
16 in
Interior Height
19 in
Overall Height
19 in

Details

Item
Tool Bag
Color
Black
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Internal Metal Frame Holds Bag Open, Molded Base
Number of Inside Pockets
13
Closure Type
Zipper
Number of Pockets
29
Number of Outside Pockets
16
Reinforced Bottom
Reinforced Bottom Included
Handle Grip Style
Cushion
Includes Laptop Pocket
Laptop Pocket Not Included
Part of a Modular System
Not Part of a Modular System
Strap Material
Polyester
Number of Bags
1
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC, Plumber
Includes Keys
Keys Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Closed-Top Tool Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.