Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Ballistic Polyester, 54 Pockets

  • Mfr # PB1543

  • Zoro # G715191267


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Color
Black
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Molded Base, Vertical Tool Pockets
Overall Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1543
Zoro #
G715191267
UPC #
084298015434
Country of Origin
Cambodia

Dimensions

Width
13 in
Overall Depth
10 in
Interior Depth
10 in
Interior Width
17 in
Interior Height
17 in
Overall Height
15 in
Overall Width
17 in

Details

Item
Tool Bag
Color
Black
Material
Ballistic Polyester
Features
Adjustable Shoulder Strap, Molded Base, Vertical Tool Pockets
Closure Type
Open Top
Includes
Key Holder, Tape Measure Clip
Reinforced Bottom
Reinforced Bottom Included
Number of Inside Pockets
44
Number of Outside Pockets
10
Number of Pockets
54
Strap Material
Polyester
Includes Keys
Keys Not Included
Bag Style
Tote
Primary Application
Carpenter, Construction, Electrician, General Purpose, HVAC, Plumber
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Number of Bags
1
Handle Grip Style
Cushion
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included

Description

Tool Bag, Bag Style Tote, Material Ballistic Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 15 in, Overall Depth 10 in, Overall Width 17 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Compatible Modular System Not Applicable, Features Adjustable Shoulder Strap, Molded Base, Vertical Tool Pockets, Includes Key Holder, Tape Measure Clip, Includes Laptop Pocket Laptop Pocket Not Included, Number of Inside Pockets 44

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.