Zoro Homepage

Tool Bag, Black, Polyester, 17 Pockets

  • Mfr # 1113

  • Zoro # G1886166


product price: $36.29
/ea

Key Features

Width
18"
Color
Black
Material
Polyester
Features
Adjustable Shoulder Strap, Heavy-Duty Stitching and Bar Tacking at All Stress Points
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113
Zoro #
G1886166
UPC #
084298011139
Country of Origin
China

Dimensions

Width
18"
Overall Width
18 in
Length
18"
Overall Depth
7 in
Overall Height
9 in
Height
9"
Depth
7"
Overall Length
18 in
Interior Dimensions
18 in L x 7 in W x 9 in H
Interior Height
9 in
Interior Width
7 in
Interior Depth
18 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Shoulder Strap, Heavy-Duty Stitching and Bar Tacking at All Stress Points
Number of Inside Pockets
0
Closure Type
Zipper
Number of Outside Pockets
17
Number of Pieces
1
Number of Pockets
17
Number of Bags
1
Bag Style
Wide-Mouth
Primary Application
General Purpose
Shape
Rectangle
Web Strap
Yes
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Not Included
Strap Material
Polyester
Handle Grip Style
Cushion
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 9 in, Overall Depth 7 in, Overall Width 18 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Adjustable Shoulder Strap, Heavy-Duty Stitching and Bar Tacking at All Stress Points, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.