Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polyester, 23 Pockets

  • Mfr # 1139

  • Zoro # G1889343


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Width
15"
Color
Black
Material
Polyester
Number of Pockets
23
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139
Zoro #
G1889343
UPC #
084298011399
Country of Origin
Cambodia

Dimensions

Width
15"
Overall Width
15 in
Overall Height
12 in
Overall Depth
10 in
Depth
9"
Height
12"
Length
10 in
Overall Length
10 in
Interior Dimensions
15 in L x 10 in W x 12 in H
Interior Width
10 in
Interior Depth
15 in
Interior Height
12 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Number of Pockets
23
Number of Outside Pockets
13
Number of Inside Pockets
10
Number of Pieces
1
Closure Type
Zipper
Includes
13½" x 9" Multi-compartment Parts Tray
Weight
5.76 lb
Primary Application
General Purpose
Web Strap
Yes
Number of Bags
1
Series
TrayTote
Bag Style
Wide-Mouth
Shape
Rectangle
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Not Included
Includes Keys
Keys Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Strap Material
Polyester
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
Handle Grip Style
Cushion

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 10 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes 131/2 In. x 9 In. Multi-compartment Parts Tray, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 15 in L x 10 in W x 12 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.