Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Polyester, 25 Pockets

  • Mfr # 1163

  • Zoro # G1818686


product price: $61.49
/ea

Key Features

Width
18"
Color
Black
Material
Polyester
Features
Adjustable Shoulder Strap
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1163
Zoro #
G1818686
UPC #
084298011634
Country of Origin
China

Dimensions

Width
18"
Height
12"
Length
18"
Overall Width
18 in
Overall Depth
11 in
Overall Height
12 in
Depth
11"
Overall Length
18 in
Interior Dimensions
18 in L x 11 in W x 12 in H
Interior Depth
18 in
Interior Height
12 in
Interior Width
11 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Shoulder Strap
Number of Pieces
1
Closure Type
Zipper
Number of Inside Pockets
12
Number of Outside Pockets
13
Number of Pockets
25
Bag Style
Wide-Mouth
Primary Application
General Purpose
Series
MegaMouth
Number of Shoulder Straps
1
Number of Bags
1
Shape
Rectangle
Reinforced Bottom
Reinforced Bottom Not Included
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Handle Grip Style
Cushion
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Polyester
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 11 in, Overall Width 18 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Adjustable Shoulder Strap, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 18 in L x 11 in W x 12 in H, Number of Handles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.