Zoro Homepage

Tool Bag, Black, Polyester, 7 Pockets

  • Mfr # 1111

  • Zoro # G1346956


product price: $52.39
/ea

Key Features

Width
24"
Color
Black
Material
Polyester
Features
Abrasion-Resistant Rubber Feet, Padded Adjustable Shoulder Strap
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111
Zoro #
G1346956
UPC #
084298011115
Country of Origin
China

Dimensions

Width
24"
Overall Height
12 in
Length
24"
Height
12"
Overall Depth
12 in
Overall Width
24 in
Depth
12"
Overall Length
24 in
Interior Dimensions
24 in L x 12 in W x 12 in H
Interior Width
12 in
Interior Height
12 in
Interior Depth
24 in

Details

Item
Tool Bag
Color
Black
Material
Polyester
Features
Abrasion-Resistant Rubber Feet, Padded Adjustable Shoulder Strap
Number of Outside Pockets
7
Closure Type
Zipper
Number of Pockets
7
Includes
Abrasion Resistant Rubber Feet, Padded Adjustable Shoulder Strap
Number of Pieces
1
Number of Inside Pockets
0
Primary Application
General Purpose
Shape
Rectangle
Bag Style
Tote
Number of Shoulder Straps
1
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Part of a Modular System
Not Part of a Modular System
Strap Material
Polyester
Includes Laptop Pocket
Laptop Pocket Not Included
Includes Keys
Keys Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

If you are looking for a durable tool bag, the CLC 1111 Tool Bag is an excellent choice. It has abrasion resistant rubber feet and a padded adjustable shoulder strap to provide support when carrying it around. The polyester bag has 3 pockets that will help you keep your tools organised. With its overall height and length of 12 in., this black/tan tool bag is the perfect size for storing all your essential tools. Its overall depth and width of 24 in. makes it easy to fit even larger items into the storage compartments without having to worry about them falling out or getting damaged while transporting them around. The CLC 1111 Tool Bag comes with everything you need to make working easier, including durable features like abrasion resistant rubber feet and a padded adjustable shoulder strap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.