Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Tan, Canvas, 1 Pockets

  • Mfr # 304X

  • Zoro # G900404639


product price: $68.59
/ea

Key Features

Width
20 in
Color
Tan
Material
Canvas
Features
Tool Bag
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304X
Zoro #
G900404639
UPC #
084298203046
Country of Origin
India

Dimensions

Width
20 in
Overall Width
20 in
Overall Height
12 in
Length
20 in
Overall Length
20 in
Height
12 in
Overall Depth
20 in
Interior Width
20 in
Interior Depth
20 in
Interior Height
20 in

Details

Item
Tool Bag
Color
Tan
Material
Canvas
Features
Tool Bag
Number of Pockets
1
Number of Outside Pockets
0
Number of Inside Pockets
1
Closure Type
Zipper
Number of Pieces
1
Number of Bags
1
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Includes Keys
Keys Not Included
Part of a Modular System
Not Part of a Modular System
Strap Material
Canvas
Includes Laptop Pocket
Laptop Pocket Not Included
Primary Application
General Purpose
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 20 in, Overall Width 20 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Tan, Compatible Modular System Not Applicable, Features Not Applicable, Includes Not Applicable, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.