Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Box, Black, Ballistic Polyester, 17 Pockets

  • Mfr # PB1580

  • Zoro # G313326382


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Ballistic Polyester
Features
Bar handle that rotates to the sides for easy access to bag's main compartment, Molded base, Open-top design
Number of Pockets
17
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1580
Zoro #
G313326382
UPC #
084298015809
Country of Origin
Cambodia

Dimensions

Overall Depth
8 in
Overall Width
15 in
Overall Height
12 in
Interior Width
15 in
Interior Height
16 in
Interior Depth
8 in

Details

Item
Tool Box
Color
Black
Material
Ballistic Polyester
Features
Bar handle that rotates to the sides for easy access to bag's main compartment, Molded base, Open-top design
Number of Pockets
17
Shape
Rectangle
Includes
(1) Electrical Tape Strap
Number of Inside Pockets
8
Number of Outside Pockets
9
Closure Type
Zipper
Reinforced Bottom
Reinforced Bottom Included
Compatible Modular System
TOUGHSYSTEM(R)
Series
Tool Works
Number of Shoulder Straps
1
Bag Style
Tote
Total Load Capacity
50 lb
Primary Application
General Purpose
Total Storage Capacity
1,153 cu in
Includes Keys
Keys Not Included
Number of Bags
1
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Polyester

Description

Tool Box, Bag Style Tote, Material Ballistic Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 12 in, Overall Depth 8 in, Overall Width 15 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Included, Color Black, Shape Rectangle, Compatible Modular System TOUGHSYSTEM(R), Features Bar handle that rotates to the sides for easy access to bag's main compartment, Molded base, Open-top design, Includes (1) Electrical Tape Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.