Tool Pouch, Tool Holster, Tan, Leather, 3 Pockets
Mfr # DRL91
Zoro # G4023582
product price: $12.79
/eaKey Features
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Center-Balanced Design Counters Battery Weight, Heavy Duty, Hook and Loop Safety Strap
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRL91
Zoro #
G4023582
UPC #
084298100918
Country of Origin
India
Dimensions
Width
7.5"
Overall Depth
1 3/4 in
Overall Height
11 in
Overall Width
7 in
For Maximum Belt Width
2 1/2 in
Belt Width
2 1/2 in
Details
Item
Tool Holster
Material
Leather
Tool Storage Type Included
Tool Pouch
Color
Tan
Features
Center-Balanced Design Counters Battery Weight, Heavy Duty, Hook and Loop Safety Strap
Tether Capable
Tether Capable
Type
Tool Holder
Number of Pockets
3
Includes
2 Front Pockets Hold Drill Bits, Pencils, Hook and Loop Safety Strap
Tether Style
Tether Capable
Number of Outside Pockets
3
Number of Inside Pockets
0
Closure Type
Hook-and-Loop
Style
Holster
Compatible with Product Type
Cordless Drill
Belt Attachment Type
Slotted
Attachment Type
Belt Slot
For Tool Type
Cordless Drills
Description
Tool Holster, Attachment Type Belt Slot, Belt Width 2 1/2 in, Closure Type Hook-and-Loop, Color Tan, Compatible with Product Type Cordless Drill, Features Center-Balanced Design Counters Battery Weight, Heavy Duty, Hook and Loop Safety Strap, For Maximum Belt Width 2 1/2 in, Includes 2 Front Pockets Hold Drill Bits, Pencils, Hook and Loop Safety Strap, Material Leather, Number of Inside Pockets 0, Number of Outside Pockets 3, Number of Pockets 3, Overall Depth 1 3/4 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.