Zoro Homepage

Tool Tote, Black, Polyester, 21 Pockets

  • Mfr # 1578

  • Zoro # G0309093


product price: $83.89
/ea
Free Shipping & Returns

Key Features

Width
14"
Color
Black
Material
Polyester
Features
Padded Adjustable Shoulder Strap, Waterproof
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1578
Zoro #
G0309093
UPC #
084298015786
Country of Origin
China

Dimensions

Width
14"
Overall Height
11 in
Overall Width
14 in
Height
11"
Overall Depth
11 in
Length
14"
Depth
11"
Overall Length
14 in
Interior Width
14 in
Interior Depth
11 in
Interior Height
11 in

Details

Item
Tool Tote
Color
Black
Material
Polyester
Features
Padded Adjustable Shoulder Strap, Waterproof
Includes
Electrical Tape Strap, Foam Grip Bar Handle, Padded Shoulder Strap, Tape Measure Clip
Number of Pieces
1
Number of Pockets
21
Number of Inside Pockets
21
Closure Type
Open Top
Number of Outside Pockets
9
Series
Tool Works
Primary Application
General Purpose
Web Strap
Yes
Shape
Rectangle
Number of Bags
1
Number of Shoulder Straps
1
Part of a Modular System
Not Part of a Modular System
Bag Style
Tote
Reinforced Bottom
Reinforced Bottom Not Included
Handle Grip Style
Cushion
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Keys
Keys Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Polyester

Description

If you are looking for a high-quality tool tote, this CLC 1578 is the perfect choice. It has 21 pockets and comes in black/tan. The bag features an open top with no closure, making it easy to find your tools quickly. With 21 pockets, there is ample space in this polyester bag for all your tools. This black/tan tool tote has an overall height of 11" and length of 14". Its width is 11", depth is 11" and length is 14". The CLC 1578 Tool Tote has everything you need to keep your tools organised.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.