Zoro Homepage

Tool Tote, Black, Polyester, 42 Pockets

  • Mfr # 1530

  • Zoro # G1474356


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Width
23"
Color
Black
Material
Polyester
Number of Pockets
42
Includes
7" x 5 1/2" Multi-Compartment Parts Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530
Zoro #
G1474356
UPC #
084298015304
Country of Origin
China

Dimensions

Width
23"
Overall Depth
12 in
Overall Width
23 in
Overall Height
15 in
Height
15"
Depth
12"
Length
23 in
Interior Dimensions
23 in L x 12 in W x 15 in H
Interior Height
15 in
Interior Depth
23 in
Interior Width
12 in

Details

Item
Tool Tote
Color
Black
Material
Polyester
Number of Pockets
42
Includes
7" x 5 1/2" Multi-Compartment Parts Tray
Number of Pieces
1
Number of Inside Pockets
18
Closure Type
Open Top
Number of Outside Pockets
25
Shape
Rectangle
Bag Style
Tote
Number of Bags
1
Primary Application
Electrician
Number of Shoulder Straps
1
Reinforced Bottom
Reinforced Bottom Not Included
Part of a Modular System
Not Part of a Modular System
Strap Material
Polyester
Includes Laptop Pocket
Laptop Pocket Not Included
For Tool Type
Cordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
Includes Keys
Keys Not Included

Description

Tool Tote, Bag Style Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 15 in, Overall Depth 12 in, Overall Width 23 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Not Applicable, Includes 7 In. x 5 1/2 In. Multi-Compartment Parts Tray, Includes Laptop Pocket Laptop Pocket Not Included, Interior Dimensions 23 in L x 12 in W x 15 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.