Shop CLE-FORCE
See all product information
Create Account
15/32 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68517
- Zoro # G123506493
product price:
$
5.49
/pk of 6, $0.92/ea
Sold in multiples of 6 pks for
$32.94
Key Features
Material - Machining
High Speed Steel
Drill Bit Size
15/32 in
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68517
- Zoro #
- G123506493
- UPC #
- 697334685173
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 15/32 in
- Flute Length
- 2.125 in
- Overall Length
- 3.625 in
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Item
- Screw
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.