
0.65mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC
Mfr # C22786
Zoro # G4943051
product price:Â $1.89
/eaKey Features
Overall Length
26 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.65 mm
Number of Flutes
2
Shank Dia.
0.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C22786
Zoro #
G4943051
UPC #
697334227861
Country of Origin
United States
Dimensions
Overall Length
26 mm
Drill Bit Size
0.65 mm
Shank Dia.
0.6 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
18 mm
Flute Length
8 mm
Maximum Drilling Depth
15/64 in
Drill Point Length
0.0077mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size 0.65 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0256, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.