1-1/4 x 1 Max Cutting Dp Cle-Line Annular Cutter Cobalt Pilot Pin Included Weldon Flat

  • Mfr # C34142

  • Zoro # G309197927


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Series
4505
Maximum Cutting Depth
1 in
Overall Length
2 5/16 in
Pilot Pin Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34142
Zoro #
G309197927
UPC #
662355019665
Country of Origin
China

Dimensions

Maximum Cutting Depth
1 in
Overall Length
2 5/16 in
Cutter Diameter
1 1/4 in
Shank Diameter
3/4 in

Details

Item
Cobalt Annular Cutter
Annular Cutter Drive Style
Two-Flat
Series
4505
Pilot Pin Included
Yes
Sub Brand
Cle-Line
Decimal Equivalent
1.25
Shank Type - Machining
2 Flats
For Tool Type
Magnetic Drill
Measurement System
Decimal Inch
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
Material - Machining
High Speed Steel-Cobalt
Finish - Machining
Bright

Description

Cobalt Annular Cutter, High Speed Steel-Cobalt, Bright, 1 1/4 in, 2 Flats, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.