1-1/4 x 2 Max Cutting Dp Cle-Line Annular Cutter Cobalt Pilot Pin Included Weldon Flat

  • Mfr # C34159

  • Zoro # G309197989


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Measurement System
Decimal Inch
For Tool Type
Magnetic Drill
Finish - Machining
Bright
Decimal Equivalent
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34159
Zoro #
G309197989
UPC #
662355019832
Country of Origin
China

Dimensions

Overall Length
3 7/16 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in

Details

Item
Cobalt Annular Cutter
Annular Cutter Drive Style
Two-Flat
Measurement System
Decimal Inch
For Tool Type
Magnetic Drill
Finish - Machining
Bright
Decimal Equivalent
1.25
Pilot Pin Included
Yes
Shank Type - Machining
2 Flats
Material - Machining
High Speed Steel-Cobalt
Primary Material Application
Aluminum, Copper/ Brass, Mild Steel, Plastics, Structural Steel
Sub Brand
Cle-Line
Series
4506

Description

Cobalt Annular Cutter, High Speed Steel-Cobalt, Bright, 1 1/4 in, 2 Flats, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.