1-14UNS 2-3/4 Outer Diameter No 5 Collet Quick Set 2PC Die Assembly Cle-Line 0554
Mfr # C66813
Zoro # G4952215
product price: $168.04
/ea
Free Shipping & Returns
Key Features
Thread Type
UNS
Die Thread Size
1"-14
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66813
Zoro #
G4952215
UPC #
697334668138
Country of Origin
United States
Dimensions
Die Thread Size
1"-14
Outside Dia.
2 3/4 in
Overall Length
2 3/4 in
Thread Size
1"-14
Die Width
1 1/32 in
Details
Item
Quick Change Die Assembly
Thread Type
UNS
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Die, Guide
Secondary Material Application ISO Code
M
Thread Standard
UNS
For Tool Type
Threading, Round Adjustable Dies
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
14
Die Type
Adjustable
Primary Material Application
All Materials
Threads per Inch
14 TPI
Die Blank Number
D
Description
Quick Change Die Assembly, Includes Cap, Die, Guide, Outside Dia. 2 3/4 in, Thread Size 1 In.-14, Die Material Carbon Steel, Thread Standard UNS, Thread Direction Right Hand, Die Width 1 1/32 in, Die Blank Number D, Thread Type UNS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.