
1-19/64 No 4MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC
Mfr # C20583
Zoro # G4953490
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1 19/64 in
Overall Length
14 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C20583
Zoro #
G4953490
UPC #
697334205838
Country of Origin
China
Dimensions
Drill Bit Size
1 19/64 in
Overall Length
14 1/4 in
Flute Length
8 5/8 in
Depth:Dia. Ratio
4xD
Taper Shank Size
MT4
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
8 5/8 in
Drill Length Class
Taper Shank
Description
Taper Shank Drill Bit, Drill Bit Size 1 19/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.