1-8UNC Carbon 3in Outer Diameter Round Adjustable Die Cle-Line 0610 Bright
Mfr # C65416
Zoro # G4960201
product price: $104.15
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C65416
Zoro #
G4960201
UPC #
697334654162
Country of Origin
United States
Dimensions
Die Thread Size
1"-8
Die Thickness
1 in
Outside Dia.
3 in
Thread Size
1"-8
Overall Length
3 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Integrated Handle
No
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Threads per Inch
8
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 In.-8, UNC, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.