Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.50mm Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit

  • Mfr # C18992

  • Zoro # G3630491


product price: $10.69
/ea

Key Features

Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.5 mm
Number of Flutes
2
Shank Dia.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C18992
Zoro #
G3630491
UPC #
697334189923
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
10.5 mm
Shank Dia.
10.5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
46 mm
Maximum Drilling Depth
2 9/16 in
Flute Length
87 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0856mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.4134
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Drill Bit Point Type
Split Point
Series
1891
Material Grade - Machining
High Performance
Measurement System
Metric
Primary Material Application ISO Code
H, K, N, P, S
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Spiral Direction
Right Hand
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
Helix Angle
21 Degrees to 34 Degrees
List Number
1802
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.