Shop CLE-LINE

10.50mm HSS 135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black and Gold RHS/RHC

  • Mfr # C18611

  • Zoro # G4941161


product price:  $9.89
/ea
Sold in multiples of 6 for $59.34

Key Features

Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10.5 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C18611
Zoro #
G4941161
UPC #
697334186113
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
10.5 mm
Shank Dia.
10.5 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
87 mm
Shank Length
46 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0856mm
Maximum Drilling Depth
2 9/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
List Number
1872
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Flute Type
Parabolic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.4134
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Metric
Series
1872
Primary Material Application ISO Code
K, N, P
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.