Zoro Homepage

10PC 1/4-20 - 1/2-20 UNC & UNF Carbon Hexagon Rethreading Die Set Cle-Line 0650

  • Mfr # C67284

  • Zoro # G4959081


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Hex
Thread Type
UNC, UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C67284
Zoro #
G4959081
UPC #
697334672845
Country of Origin
United States

Dimensions

75% Thread Drill Size
#7, 11.40 mm, 27/64 in, 5.45 mm, 5/16 in, 8.50 mm, 9.95 mm, F, I, U
Thread Sizes Included
1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20
Dimensions Standard
Fractional Inch
Min. Bore Dia.
1/4"-20 NC
55% Thread Drill Size
#3, 10.20 mm, 11.30 mm, 11.80 mm, 11/32 in, 5.70 mm, 8.40 mm, 9/32 in, I, W
Max. Die Thread Size
1/2-20 NF
Die Thread Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20
Die Hex Size
1/4-20, 1/4-28, /16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20
Max. Tap Thread Size
1/2-20 NF
Min. Tap Thread Size
1/4"-20 NC
Tap Overall Length
Table 302
65% Thread Drill Size
#5, 10.00 mm, 11.00 mm, 11.60 mm, 17/64 in, 7/32 in, J, P, R, V
Smallest Thread Size
1/4"-20
Largest Thread Size
1/2"-20

Details

Item
Tap and Die Set
Die Shape
Hex
Thread Type
UNC, UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
10
Tap Finish
Bright (Uncoated)
Standards
ANSI
Tap Material
High Speed Steel
Number of Flutes
0
Number Of Taps
0
Die Material Grade
Carbon Steel
Tap Material Grade
M2
Die Type
Solid
Thread Standard
UNC, UNF
Finish - Machining
Bright (Uncoated)
Extension Tap
No
Die Series
0660
Secondary Material Application ISO Code
M
Number of Dies in Set
10
Case Type
Metal
Extended Shank
No
Powdered Metal Base Material
No
Measurement System
Fractional Inch
Class of Fit
2B
Material - Machining
High Speed Steel
Threads per Inch
13, 14, 16, 18, 20, 24, 28
Die Finish
Bright (Uncoated)
Features
Rethreading
Tap Series
HTGP
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Neutral
Primary Material Application
All Materials
Helix Angle
0 Degrees
Secondary Material Application
Stainless Steel

Description

Tap and Die Set, Hex, Solid, High Speed Steel, Number of Dies in Set 10, Thread Sizes Included 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 7/16 In.-14, 7/16 In.-20, Thread Standard UNC, UNF, Thread Direction Right Hand, Case Type Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.