11/16 118 Degree No 2MT HSS General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C24740

  • Zoro # G609197313


product price:  $35.89
/ea

Key Features

Drill Bit Size
11/16 in
Overall Length
9 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24740
Zoro #
G609197313
UPC #
662355007037
Country of Origin
United States

Dimensions

Drill Bit Size
11/16 in
Overall Length
9 1/4 in
Flute Length
5 3/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
5 3/8 in
Taper Shank Size
MT2
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Standards
ASME B94.11M
List Number
1894
Decimal Equivalent
0.6875 in
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Taper Shank Description
Morse Taper
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Radial Point
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Taper Shank Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.