11/16-11UNS HSS GH3 4-Flute Taper, Plug, Bottoming Straight Flute Hand Tap Set Cle-Line 0404 Bright
Mfr # C00336
Zoro # G1817827
product price:Â $84.79
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/32 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
11/16"-11
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C00336
Zoro #
G1817827
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 1/32 in
Tap Thread Size
11/16"-11
Shank Dia.
17/32 in
Tap Dimension Type
Inch
Thread Length
1 13/16 in
Pitch Diameter Limit
H3
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
List Number
0404
Tap Chamfer
Bottoming, Plug, Taper
Standards
USCTI Table 302
Tap Thread Type
UNS
Thread Standard
UNS
Thread Limit
H3
Class of Fit
2B
Description
Tap Set, Tap Thread Size 11/16 In.-11, High Speed Steel, Bright (Uncoated), Thread Standard UNS, Thread Length 1 13/16 in, Overall Length 4 1/32 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.