Shop CLE-LINE
See all product information
Create Account
11/32 135 Degree HSS Heavy-Duty Jobber Length Drill w/3-Flats Cle-Line Import 1607 Black & Gold RHS/RHC
- Mfr # C69357
- Zoro # G4576109
product price:Â
$
4.55
/ea
Sold in multiples of 6 for
$27.30
Key Features
Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11/32 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69357
- Zoro #
- G4576109
- UPC #
- 697334693574
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black and Gold
- Shank Type - Machining
- Straight with Three Flats
- Flute Type
- Spiral
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Decimal Equivalent
- 0.3438
- Spiral Direction
- Right Hand
- List Number
- 1607
- Measurement System
- Fractional Inch
- Standards
- ASME B94.11M
- Coolant Fed
- Non-Coolant Through
- Web Thinning
- Thinned
- Aircraft Drill
- No
- Number of Coolant Holes
- 0
- Drill Bit Point Type
- Split Point
- Sheeter Drill
- No
- Helix Angle
- 21 Degrees to 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Overall Length
- 4 3/4 in
- Drill Bit Size
- 11/32 in
- Shank Dia.
- 11/32 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 7/16 in
- Shank Length
- 1 5/16 in
- Maximum Drilling Depth
- 2 9/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.