Shop CLE-LINE

115PC 118 Deg General Purpose Jobber Drill Set CLE 1898 Bright HSS RHS/RHC 1/16-1/2, A-Z, No 1-No 60

  • Mfr # C21126
  • Zoro # G4952827

product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Depth:Dia. Ratio
4xD
Drill Bit Grouping
Drill Bit Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21126
Zoro #
G4952827
UPC #
697334211266
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
List Number
1898
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Flute Type
Spiral
Shank Type - Machining
Straight
Measurement System
Fractional Inch, Letter, Wire
Drill Bit Point Type
Radial Point
Material - Machining
High Speed Steel
Series
1898
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Drill Bits
115
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Thread Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Drill Bit Case Type
Metal Index

Dimensions

Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1, 1/2 in, Z
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Smallest Drill Bit Size
#60, 1/16 in, A
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Wire Rope Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Description

The CLE-LINE - C21126 is a jobber-length drill bit set containing 115 high speed steel bits intended for use in drilling operations on aluminum, cast iron, and steel (when used with appropriate speeds, feeds, and cutting fluid for the work material). The set covers a range of sizes from #60 (1/16 inch, A) up to #1 (1/2 inch, Z) and includes fractional inch, letter, and wire gauges. Each drill bit features a right-hand spiral flute and radial point with a 118-degree point angle, specified for general drilling applications within the stated bit geometry and length class. The bits have a straight shank and come in various overall lengths ranging from 1 5/8 inches to 6 inches.

Key Features:

  • Drill bit sizes included: #60 to #1, covering fractional inch, letter, and wire measurements.
  • Material: High speed steel with a general purpose machining grade.
  • Flute type: 2-flute spiral with variable helix angles between 21 and 34 degrees.
  • Drill bit length class: Jobber-length with overall lengths from 1 5/8" to 6".
  • Cutting direction: Right hand thread and spiral.
  • Depth-to-diameter ratio: 4x diameter.
  • Drill bit tolerance: +0.0000 in / -0.0005 to -0.0010 in.
  • Finish: Bright (uncoated) drill bits.
  • Compliance with standards: ASME B94.11M and DIN 338.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products