1/16 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC

  • Mfr # C23721

  • Zoro # G503659221


product price:  $7.95
/ea
Sold in multiples of 12 for $95.40

Key Features

Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23721
Zoro #
G503659221
UPC #
697334237211
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in
Overall Length
12 in
Maximum Drilling Depth
1/4 in
Drill Length Class
Aircraft Extension
Flute Length
7/8 in
Shank Dia.
1/16 in
Drill Point Length
0.0129 in
Depth:Dia. Ratio
4xD
Shank Length
11 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
List Number
1805
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Decimal Equivalent
0.0625
Standards
ASME B94.11M
Series
1805
Primary Material Application
Steel
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
P
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Aircraft Extension Drill, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1/4 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.